Specifications
Dimensions
- Length999.56 yd
- Roll Length999.563 yd
- Roll Width1-7/8 in
- Tensile Strength22 in/lb
- Thickness1.9 mil
- Width1.88 in
Details
- Additional DetailsAdhesive Type, Synthetic Rubber, Backing Material, Polypropylene Film, Performance Level, General Purpose, Elongation at Break, 160%
- Adhesive MaterialSynthetic Rubber
- ApplicationsAutomated Carton Sealing, Box Closure, Branding
- Backing MaterialPolypropylene
- ColorClear
- Dispenser TypeAutomatic, Manual, Semi-Automatic
- Double SidedNo
- Elongation at Break160 %
- Manufacturer Stock Number70006079191
- Manufacturer Upc Number00021200141072
- Material TypePolypropylene Film
- Reinforcement TypeUnreinforced
- Series371
- ShapeRoll
- Standards MetFDA guidelines for indirect food contact
- Tape TypeCarton Sealing Tape
- UPC_NO00021200141072
Help us improve this product