Motion
14232 SCOTCH DELUXE DESK TAPE DISPENSER BLACK - C40 25MM CORE UP TO 19MM WI

3M
14232 SCOTCH DELUXE DESK TAPE DISPENSER BLACK - C40 25MM CORE UP TO 19MM WI

Scotch® Deluxe Desk Tape Dispenser, Black - C40, 25mm Core Up To 19mm Wide
MI ITEM #03162697
MFR #14232 SCOTCH DELUXE DESK TAPE DISPENSER BLACK - C40 25MM CORE UP TO 19MM WI
Price$24.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14232 SCOTCH DELUXE DESK TAPE DISPENSER BLACK - C40 25MM CORE UP TO 19MM WI

Scotch® Deluxe Desk Tape Dispenser, Black - C40, 25mm Core Up To 19mm Wide
MI ITEM #03162697
MFR #14232 SCOTCH DELUXE DESK TAPE DISPENSER BLACK - C40 25MM CORE UP TO 19MM WI

Mfr description
14232 SCOTCH DELUXE DESK TAPE DISPENSER
  • For industrial/occupational use only. Not for consumer sale or use.
  • High-quality blade lasts for years
  • Attached tape hub cannot be lost
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.44/each

Specifications

Dimensions

  • Max Tape Core Diameter
    1 in
  • Maximum Tape Width
    3/4 in

Details

  • Color
    Black
  • For Use With
    Office Tape
  • Manufacturer Upc Number
    00021200142321
  • Material
    Plastic
  • Tape Included
    Tape Not Included
  • Type
    Pull and Cut
  • UPC_NO
    00021200142321

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)