Motion
14392

3M
14392

Transfer Tape - Length: 72 yd, Width: 1 in, Thick: 3.8 mil, 0.09 mm, Transparent
Mi Item #03162699
MFR #14392
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14392

Transfer Tape - Length: 72 yd, Width: 1 in, Thick: 3.8 mil, 0.09 mm, Transparent
Mi Item #03162699
MFR #14392

Mfr description
14392 REMOVABLE REPOSITIONABLE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Features repositionable Adhesive 1070 on the face side
  • Ideal for temporary mounting of lightweight materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1.0000 in x 72 yd
  • Length
    72 yd
  • Roll Length
    65.83 m, 72 yd
  • Roll Width
    1.0000 in, 25.40 mm
  • Thickness
    3.8 mil, 0.09 mm
  • Width
    1 in

Details

  • Adhesive Material
    Acrylic
  • Backing Material
    UPVC
  • Clean Removal
    Yes
  • Color
    Transparent
  • Format
    Roll
  • Manufacturer Stock Number
    7000048460
  • Manufacturer Upc Number
    00021200143922
  • Material
    Unplasticized Polyvinyl Chloride (UPVC)
  • Max Operating Temperature
    52 °C, 125 °F
  • Min Operating Temperature
    -50 °C, -60 °F
  • Operating Temperature Range
    Maximum of +125 °F
  • Series
    666
  • Shape
    Roll
  • Type
    Tape
  • UPC_NO
    00021200143922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)