Motion
14454 POLYESTER PROTECTIVE TAPE 335 PINK 1"X144YD 1.6 MIL

3M
14454 POLYESTER PROTECTIVE TAPE 335 PINK 1"X144YD 1.6 MIL

3M™ Polyester Protective Tape 335, Pink, 1 in x 144 yd, 1.6 mil, 9 rolls per case
MI ITEM #03162703
MFR #14454 POLYESTER PROTECTIVE TAPE 335 PINK 1"X144YD 1.6 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14454 POLYESTER PROTECTIVE TAPE 335 PINK 1"X144YD 1.6 MIL

3M™ Polyester Protective Tape 335, Pink, 1 in x 144 yd, 1.6 mil, 9 rolls per case
MI ITEM #03162703
MFR #14454 POLYESTER PROTECTIVE TAPE 335 PINK 1"X144YD 1.6 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14454 POLYESTER PROTECTIVE TAPE 335
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low tack rubber adhesive adheres to a wide variety of surfaces with minimal adhesion build-up and clean removal when finished, even on large surfaces
  • Extensible, abrasion resistant backing is ideal for forming operations
  • Pink color provides easy visibility for either application or removal, providing quick identification of protected versus unprotected areas
  • Provides excellent abrasion, tear, scratch, puncture and moisture resistance to help protect surfaces
  • Performs at temperatures up to 150°F/66°C for extended periods of time
  • Hand-moldable feature allows for easy application (no special tools or damming required)

Specifications

  • Backing Material
    Polyester
  • Color
    Pink
  • Length
    144 yd
  • Operating Temperature Range
    -60 to +150 °F
  • Width
    1 in
  • Manufacturer Upc Number
    00021200144547
  • UPC_NO
    00021200144547
  • Minimum Order Quantity
    9
  • Weight
    0.774 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought