Overview
Mfr description
14537 REMOVABLE REPOSITIONABLE TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- Removable repositionable adhesive on the liner side; medium tack adhesive on the face side
- Permanent adhesive on the face side can withstand temperatures as low as -20ºF (-29ºC) and as high as 158ºF (70ºC).
- Works on a variety of substrates or materials for temporary mounting
- PET film carrier provides differential stability and improved handling for laminating and die-cutting
Specifications
- ColorTransparent
- Adhesion Strength3 (Backside) oz-in, 50 (Faceside) oz-in
- Length72 yd
- Width3/4 in
- Manufacturer Upc Number00021200145377
- UPC_NO00021200145377
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data