Motion
14538 REMOVABLE REPOSITIONABLE TAPE 9415PC TRANSLUCENT 1"X72YD 2.0 MIL

3M
14538 REMOVABLE REPOSITIONABLE TAPE 9415PC TRANSLUCENT 1"X72YD 2.0 MIL

3M™ Removable Repositionable Tape 9415PC, Clear, 1 in x 72 yd, 2 mil, 36 rolls per case
Mi Item #03162707
MFR #14538 REMOVABLE REPOSITIONABLE TAPE 9415PC TRANSLUCENT 1"X72YD 2.0 MIL
Price$112.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
14538 REMOVABLE REPOSITIONABLE TAPE 9415PC TRANSLUCENT 1"X72YD 2.0 MIL

3M™ Removable Repositionable Tape 9415PC, Clear, 1 in x 72 yd, 2 mil, 36 rolls per case
Mi Item #03162707
MFR #14538 REMOVABLE REPOSITIONABLE TAPE 9415PC TRANSLUCENT 1"X72YD 2.0 MIL

Mfr description
14538 REMOVABLE REPOSITIONABLE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Removable repositionable adhesive on the liner side; medium tack adhesive on the face side
  • Permanent adhesive on the face side can withstand temperatures as low as -20ºF (-29ºC) and as high as 158ºF (70ºC).
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.52/each

Specifications

Dimensions

  • Adhesive Thickness
    0.002 in
  • Length
    72 yd
  • Liner Thickness
    0.0056 in
  • Width
    1 in

Details

  • Adhesion Strength
    3 (Backside) oz-in, 50 (Faceside) oz-in
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Upc Number
    00021200145384
  • Operating Temperature Range
    Maximum of +158 °F
  • UPC_NO
    00021200145384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)