Motion
4052

3M
4052

Double Sided Foam Tape - Acrylic Adhesive - Black
Mi Item #03162712
MFR #4052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4052

Double Sided Foam Tape - Acrylic Adhesive - Black
Mi Item #03162712
MFR #4052

Mfr description
14667 DOUBLE COATED URETHANE FOAM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black, 0.031 in. (0.8 mm) open-cell, flexible urethane foam carrier
  • High shear adhesive with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 yd
  • Overall Length
    72 yd
  • Overall Thickness
    0.0310 in;0.80 mm
  • Overall Width
    0.5 in
  • Roll Width
    0.5000 in, 12.69 mm
  • Shelf Life
    24 months
  • Tensile Strength
    225 psi
  • Thickness
    1/32 in
  • Width
    1 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Urethane
  • Color
    Black
  • Density
    13.73 lb/ft³
  • Manufacturer Catalog Number
    4052
  • Manufacturer Stock Number
    7010372133
  • Manufacturer Upc Number
    00021200146671
  • Material
    Urethane
  • Max Operating Temperature
    +220 °F
  • Mounting Type
    Double Coated
  • Number Of Pieces
    18
  • Operating Temperature Range
    Maximum of +220 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    4052
  • Shape
    Roll
  • Type
    Double Coated Urethane Foam Tape
  • UPC_NO
    00021200146671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)