Motion
15645 ADHESIVE TRANSFER TAPE 9472 CLEAR 12"X180YD 5.0 MIL

3M
15645 ADHESIVE TRANSFER TAPE 9472 CLEAR 12"X180YD 5.0 MIL

3M™ Adhesive Transfer Tape 9472, Clear, 12 in x 180 yd, 5 mil, 1 roll per case
MI ITEM #03162728
MFR #15645 ADHESIVE TRANSFER TAPE 9472 CLEAR 12"X180YD 5.0 MIL
List Price$3,042.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15645 ADHESIVE TRANSFER TAPE 9472 CLEAR 12"X180YD 5.0 MIL

3M™ Adhesive Transfer Tape 9472, Clear, 12 in x 180 yd, 5 mil, 1 roll per case
MI ITEM #03162728
MFR #15645 ADHESIVE TRANSFER TAPE 9472 CLEAR 12"X180YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,042.11/each for your price

Overview

Mfr description
15645 ADHESIVE TRANSFER TAPE 9472 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent humidity, water, solvent, chemical and UV resistance
  • 5.0 mil acrylic adhesive bonds well to textured and rough surfaces
  • High temperature resistance up to 250°F (121°C)
  • 60# Densified Kraft (DK) liner for ease in die-cutting operations
  • Offers very high initial adhesion for a wide variety of surface bonding

Specifications

  • Adhesion Strength
    114 (Polycarbonate) oz-in, 114 (Stainless Steel) oz-in, 61 (Polypropylene) oz-in
  • Adhesive Thickness
    5 mil
  • Liner Material
    Densified Kraft Paper
  • Liner Thickness
    3.5 mil
  • Length
    180 yd
  • Width
    12 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +250 °F
  • Manufacturer Upc Number
    00021200156458
  • UPC_NO
    00021200156458

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought