Motion
15668 DOUBLE COATED URETHANE FOAM TAPE 4008 OFF-WHITE 9"X36YD 1/8"

3M
15668 DOUBLE COATED URETHANE FOAM TAPE 4008 OFF-WHITE 9"X36YD 1/8"

15668 DOUBLE COATED URETHANE FOAM TAPE 4008 OFF-WHITE 9"X36YD 1/8"
Mi Item #03162729
MFR #15668 DOUBLE COATED URETHANE FOAM TAPE 4008 OFF-WHITE 9"X36YD 1/8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15668 DOUBLE COATED URETHANE FOAM TAPE 4008 OFF-WHITE 9"X36YD 1/8"

15668 DOUBLE COATED URETHANE FOAM TAPE 4008 OFF-WHITE 9"X36YD 1/8"
Mi Item #03162729
MFR #15668 DOUBLE COATED URETHANE FOAM TAPE 4008 OFF-WHITE 9"X36YD 1/8"

Mfr description
15668 DOUBLE COATED URETHANE FOAM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    160 psi
  • Thickness
    1/8 in
  • Width
    9 in

Details

  • Application
    Bonding
  • Color
    White
  • Operating Temperature Range
    Maximum of +220 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200156687
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)