Motion
15678 SCOTCH ATG ADHESIVE TRANSFER TAPE 976 CLEAR 0.50"X60YD 2.0 MIL

3M
15678 SCOTCH ATG ADHESIVE TRANSFER TAPE 976 CLEAR 0.50"X60YD 2.0 MIL

Scotch® Transfer Tape - 60 (Steel) oz-in Adhesive Strength, 0.004 in Liner Thickness, 0.5000 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03162731
MFR #15678 SCOTCH ATG ADHESIVE TRANSFER TAPE 976 CLEAR 0.50"X60YD 2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
15678 SCOTCH ATG ADHESIVE TRANSFER TAPE 976 CLEAR 0.50"X60YD 2.0 MIL

Scotch® Transfer Tape - 60 (Steel) oz-in Adhesive Strength, 0.004 in Liner Thickness, 0.5000 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
Mi Item #03162731
MFR #15678 SCOTCH ATG ADHESIVE TRANSFER TAPE 976 CLEAR 0.50"X60YD 2.0 MIL

Mfr description
15678 SCOTCH ATG ADHESIVE TRANSFER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides good adhesion with a low profile
  • Offers high solvent, humidity and moisture resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    0.002 in
  • Length
    60 yd
  • Liner Thickness
    0.004 in
  • Width
    0.5000 in

Details

  • Adhesion Strength
    60 (Steel) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7000123329
  • Manufacturer Upc Number
    00021200156786
  • Operating Temperature Range
    -40 to +180 °F
  • Product Form
    Roll
  • UPC_NO
    00021200156786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)