Motion
7100228226 3M SURFACE PROTECTION MATERIAL FLOOR APPLICATOR FOAM ROLLER 36

3M
7100228226 3M SURFACE PROTECTION MATERIAL FLOOR APPLICATOR FOAM ROLLER 36

3M™ Surface Protection Material Floor Applicator Foam Roller 36868, 36 in, 1/Case
Mi Item #03162739
MFR #7100228226 3M SURFACE PROTECTION MATERIAL FLOOR APPLICATOR FOAM ROLLER 36
Price$256.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100228226 3M SURFACE PROTECTION MATERIAL FLOOR APPLICATOR FOAM ROLLER 36

3M™ Surface Protection Material Floor Applicator Foam Roller 36868, 36 in, 1/Case
Mi Item #03162739
MFR #7100228226 3M SURFACE PROTECTION MATERIAL FLOOR APPLICATOR FOAM ROLLER 36

Mfr description
7100228226 3M SURFACE PROTECTION
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$256.11/each

Specifications

Dimensions

  • Length
    100 ft

Details

  • Application
    Fuel/Oil
  • Color
    White
  • Manufacturer Upc Number
    00051131368682
  • Product Type
    Industrial Adhesive Application Equipment & Parts
  • Type
    Sweep
  • UPC_NO
    00051131368682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)