1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
9420
Double Coated Tape 9420, Red, 2 in x 36 yd, 4 mil, 24 Roll/Case
MI ITEM #
03162745
MFR #
9420
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Splicing Tape
3M 9420
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
9420
Double Coated Tape 9420, Red, 2 in x 36 yd, 4 mil, 24 Roll/Case
MI ITEM #
03162745
MFR #
9420
Mfr description
16057 DOUBLE COATED TAPE 9420 RED
Ultra-high peel strength and excellent shear strength to withstand rigorous splicing applications
High tack for flying splices
Bonds well to most substrates, including low surface energy films
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Shelf Life
24 months
Details
Backing Material
Polyester
Carrier Material
Polyester
Color
Red
Double Sided
Yes
Max Operating Temperature
180 °F
Shape
Roll
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items