Motion
16159

3M
16159

Cloth Tape Single-Sided Fiberglass Reinforced PTFE 36yd 3/4" Wide
MI ITEM #03162749
MFR #16159
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16159

Cloth Tape Single-Sided Fiberglass Reinforced PTFE 36yd 3/4" Wide
MI ITEM #03162749
MFR #16159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Roll Length
    108 ft, 32.91 m
  • Roll Width
    0.7500 in, 19.05 mm
  • Tensile Strength
    175 in
  • Thickness
    8.2 mil
  • Width
    3/4 in

Details

  • Adhesion Strength
    55 oz-in
  • Adhesive Material
    Silicone
  • Backing Material
    Fiberglass Reinforced PTFE
  • Color
    Brown
  • Double Sided
    No
  • Elongation at Break
    5 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Catalog Number
    00021200161599
  • Manufacturer Series
    5453
  • Manufacturer Stock Number
    7000050132
  • Manufacturer Upc Number
    00021200161599
  • Material
    Glass Cloth, PTFE
  • Max Operating Temperature
    260 °C, 500 °F
  • Operating Temperature Range
    -100 to +500 °F
  • Product Form
    Roll
  • Series
    5453
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3758, D3652, F.A.R. 25.853(a)
  • UPC_NO
    00021200161599
  • Water Resistance
    Not Water Resistant

Overview

Mfr description
16159 PTFE GLASS CLOTH TAPE 5453 BROWN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
  • Silicone adhesive offers high temperature performance and long aging
  • Provides a non-stick, low friction surface on heat sealing and packaging equipment
  • Thicker backing helps extend the service life over thinner versions when subjected to abrasion and wear
  • Performs under a wide range of temperatures, including up to 500°F/260°C
  • Very low moisture absorption allows the tape to perform in many humid environments
  • Excellent chemical resistance enables tape to withstand challenging applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought