Motion
16160

3M
16160

Cloth Tape Single-Sided Fiberglass Reinforced PTFE 36yd 1" Wide
Mi Item #03162750
MFR #16160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16160

Cloth Tape Single-Sided Fiberglass Reinforced PTFE 36yd 1" Wide
Mi Item #03162750
MFR #16160

Mfr description
16160 PTFE GLASS CLOTH TAPE 5453 BROWN
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium glass cloth reinforced backing provides greater tensile strength and resistance to tears and punctures than typical PTFE film backed tapes
  • Silicone adhesive offers high temperature performance and long aging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Roll Length
    108 ft, 32.91 m
  • Roll Width
    1.0000 in, 25 mm
  • Tensile Strength
    175 in
  • Thickness
    8.2 mil
  • Width
    1 in

Details

  • Adhesion Strength
    55 oz-in
  • Adhesive Material
    Silicone
  • Backing Material
    Fiberglass Reinforced PTFE
  • Color
    Brown
  • Double Sided
    No
  • Elongation at Break
    5 %
  • Flame Retardant
    Not Flame Retardant
  • Manufacturer Catalog Number
    00021200161605
  • Manufacturer Series
    5453
  • Manufacturer Stock Number
    7000050131
  • Manufacturer Upc Number
    00021200161605
  • Material
    Glass Cloth, PTFE
  • Max Operating Temperature
    260 °C, 500 °F
  • Operating Temperature Range
    -100 to +500 °F
  • Product Form
    Roll
  • Series
    5453
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3758, D3652, F.A.R. 25.853(a)
  • UPC_NO
    00021200161605
  • Water Resistance
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)