Motion
7100228224 3M SURFACE PROTECTION MATERIAL FLOOR APPLICATOR FOAM ROLLER 36

3M
7100228224 3M SURFACE PROTECTION MATERIAL FLOOR APPLICATOR FOAM ROLLER 36

3M™ Surface Protection Material Floor Applicator Foam Roller 36869, 48 in, 1/Case
MI ITEM #03162754
MFR #7100228224 3M SURFACE PROTECTION MATERIAL FLOOR APPLICATOR FOAM ROLLER 36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100228224 3M SURFACE PROTECTION MATERIAL FLOOR APPLICATOR FOAM ROLLER 36

3M™ Surface Protection Material Floor Applicator Foam Roller 36869, 48 in, 1/Case
MI ITEM #03162754
MFR #7100228224 3M SURFACE PROTECTION MATERIAL FLOOR APPLICATOR FOAM ROLLER 36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7100228224 3M SURFACE PROTECTION
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Length
    36 yd
  • Product Type
    Industrial Adhesive Application Equipment & Parts
  • Manufacturer Upc Number
    00051131368699
  • UPC_NO
    00051131368699

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought