Motion
5910

3M
5910

Highland™ Packaging Tape - Clear Color, 18 in/lb Tensile Strength, 1 in Width, 2592 in Length
MI ITEM #03162758
MFR #5910
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
5910

Highland™ Packaging Tape - Clear Color, 18 in/lb Tensile Strength, 1 in Width, 2592 in Length
MI ITEM #03162758
MFR #5910

Mfr description
16934 HIGHLAND TRANSPARENT TAPE 5910
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2 mil (0.051 mm) film tape used for general packaging applications
  • Polypropylene backing material is 1.2 mil (0.030 mm) thick, moisture, chemical and UV resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2592 in
  • Roll Length
    65.83 m
  • Roll Width
    1 in
  • Tensile Strength
    18 in/lb
  • Thickness
    2 mil
  • Width
    1 in

Details

  • Additional Details
    Adhesive Type, Acrylic, Backing Material, Polypropylene Film, Thickness, 2 mil, Opacity, Transparent
  • Adhesive Material
    Acrylic
  • Applications
    Primary Packaging
  • Backing Material
    Polypropylene
  • Color
    Clear
  • Dispenser Type
    Manual
  • Elongation at Break
    90 %
  • Manufacturer Stock Number
    70006067493
  • Manufacturer Upc Number
    00021200169342
  • Material Type
    Polypropylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    5910
  • Shape
    Roll
  • Tape Type
    Packaging Tape
  • UPC_NO
    00021200169342

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)