Motion
16937 HIGHLAND TRANSPARENT TAPE 5910 CLEAR 1/2"X2592"

3M
16937 HIGHLAND TRANSPARENT TAPE 5910 CLEAR 1/2"X2592"

3M™ Utility Grade Light Duty Packaging Tape 5910 Clear High Conformability, 1/2 in x 2592 in, 72 per case
MI ITEM #03162759
MFR #16937 HIGHLAND TRANSPARENT TAPE 5910 CLEAR 1/2"X2592"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
16937 HIGHLAND TRANSPARENT TAPE 5910 CLEAR 1/2"X2592"

3M™ Utility Grade Light Duty Packaging Tape 5910 Clear High Conformability, 1/2 in x 2592 in, 72 per case
MI ITEM #03162759
MFR #16937 HIGHLAND TRANSPARENT TAPE 5910 CLEAR 1/2"X2592"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
16937 HIGHLAND TRANSPARENT TAPE 5910
  • For industrial/occupational use only. Not for consumer sale or use.
  • Transparent, 2 mil (0.051 mm) film tape used for general packaging applications
  • Polypropylene backing material is 1.2 mil (0.030 mm) thick, moisture, chemical and UV resistant
  • Good handling, easy-tear, high clarity and long aging
  • Polypropylene backing material offers transparency, conformability and flexibility

Specifications

  • Backing Material
    Polypropylene
  • Color
    Transparent
  • Dispenser Type
    Manual
  • Elongation at Break
    90 %
  • Length
    2592 in
  • Manufacturer Stock Number
    70006067477
  • Manufacturer Upc Number
    00021200169373
  • UPC_NO
    00021200169373
  • Tensile Strength
    18 in/lb
  • Thickness
    2 mil
  • Width
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought