Motion
4026

3M
4026

Double Sided Foam Tape - Acrylic Adhesive - White
Mi Item #03162768
MFR #4026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4026

Double Sided Foam Tape - Acrylic Adhesive - White
Mi Item #03162768
MFR #4026

Mfr description
17056 DOUBLE COATED URETHANE FOAM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Off-white, 0.0625 in. (1.6 mm) open-cell, flexible urethane foam carrier
  • High shear adhesive with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Overall Height
    62.5 mm
  • Overall Length
    36 yd
  • Overall Thickness
    62 mm
  • Overall Width
    0.8 in
  • Roll Width
    0.7500 in, 19.05 mm
  • Shelf Life
    24 months
  • Tensile Strength
    180 psi
  • Thickness
    1/16 in
  • Width
    3/4 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Urethane
  • Color
    White
  • Density
    18 lb/ft³
  • Manufacturer Catalog Number
    4026
  • Manufacturer Stock Number
    7000123339
  • Manufacturer Upc Number
    00021200170560
  • Material
    Urethane Foam
  • Max Operating Temperature
    220 °F
  • Min Operating Temperature
    70 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Operating Temperature Range
    Maximum of +220 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    4026
  • Shape
    Continuous Strip
  • Standards Met
    ASM-T D3652
  • Type
    Double Coated Urethane Foam Tape
  • UPC_NO
    00021200170560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)