Motion
17057 DOUBLE COATED URETHANE FOAM TAPE 4026 NATURAL 1"X36YD 1/16"

3M
17057 DOUBLE COATED URETHANE FOAM TAPE 4026 NATURAL 1"X36YD 1/16"

3M™ Double Coated Urethane Foam Tape 4026, Natural, 1 in x 36 yd, 62 mil, 9 rolls per case
MI ITEM #03162769
MFR #17057 DOUBLE COATED URETHANE FOAM TAPE 4026 NATURAL 1"X36YD 1/16"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17057 DOUBLE COATED URETHANE FOAM TAPE 4026 NATURAL 1"X36YD 1/16"

3M™ Double Coated Urethane Foam Tape 4026, Natural, 1 in x 36 yd, 62 mil, 9 rolls per case
MI ITEM #03162769
MFR #17057 DOUBLE COATED URETHANE FOAM TAPE 4026 NATURAL 1"X36YD 1/16"

Mfr description
17057 DOUBLE COATED URETHANE FOAM TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Off-white, 0.0625 in. (1.6 mm) open-cell, flexible urethane foam carrier
  • High shear adhesive with high temperature resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Overall Height
    62.5 mm
  • Overall Length
    36 yd
  • Overall Thickness
    62 mm
  • Overall Width
    1 in
  • Roll Width
    1 in
  • Tensile Strength
    180 psi
  • Thickness
    1/16 in
  • Width
    1 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Color
    White
  • Manufacturer Upc Number
    00021200170577
  • Material
    Urethane Foam
  • Max Operating Temperature
    220 °F
  • Min Operating Temperature
    70 °F
  • Operating Temperature Range
    Maximum of +220 °F
  • Product Type
    Double Sided Foam Tape
  • Series
    4026
  • Shape
    Continuous Strip
  • Standards Met
    ASM-T D3652
  • UPC_NO
    00021200170577

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)