Motion
17294

3M
17294

Aluminum Tape - Non-Conductive - Silicone Adhesive - Adhesion Strength: 52oz/" - 36yd Long
MI ITEM #03162779
MFR #17294
Price$432.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17294

Aluminum Tape - Non-Conductive - Silicone Adhesive - Adhesion Strength: 52oz/" - 36yd Long
MI ITEM #03162779
MFR #17294

Mfr description
17294 HIGH TEMP ALUM FOIL/GLASS CLOTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • High tensile strength, glass cloth reinforced foil tape offers puncture, fracture and tear resistance
  • Performs continuously over a wide temperature range from -65°F/-54°C to 600°F/316°C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$432.56/each

Specifications

Dimensions

  • Length
    36 yd
  • Roll Length
    32.9 m, 36 yd
  • Roll Width
    1.0000 in, 25.40 mm
  • Tensile Strength
    135 in
  • Thickness
    7.3 mil, 0.19 mm
  • Width
    1 in

Details

  • Adhesion Strength
    52 oz-in
  • Adhesive Material
    Silicone
  • Backing Material
    Aluminum, Glass Cloth
  • Color
    Gray
  • Double Sided
    No
  • Elongation at Break
    7 %
  • Flame Retardant
    Yes
  • Manufacturer Series
    363
  • Manufacturer Stock Number
    7000001165
  • Manufacturer Upc Number
    00021200172946
  • Material
    Aluminum Foil, Glass Cloth
  • Max Operating Temperature
    +600 °F
  • Operating Temperature Range
    -65 to +600 °F
  • Product Form
    Roll
  • Series
    363
  • Shape
    Roll
  • Standards Met
    ASTM D3330, ASTM D3758, D3652, F.A.R. 25.853(a)
  • UPC_NO
    00021200172946

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)