Motion
7100226301 3M SURFACE PROTECTION MATERIAL MAGNETIC DISPENSER 36862, 28 IN

3M
7100226301 3M SURFACE PROTECTION MATERIAL MAGNETIC DISPENSER 36862, 28 IN

3M™ Surface Protection Material Magnetic Dispenser 36862, 28 in, 1/Case
MI ITEM #03162792
MFR #7100226301 3M SURFACE PROTECTION MATERIAL MAGNETIC DISPENSER 36862, 28 IN
List Price$536.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100226301 3M SURFACE PROTECTION MATERIAL MAGNETIC DISPENSER 36862, 28 IN

3M™ Surface Protection Material Magnetic Dispenser 36862, 28 in, 1/Case
MI ITEM #03162792
MFR #7100226301 3M SURFACE PROTECTION MATERIAL MAGNETIC DISPENSER 36862, 28 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$536.54/each for your price

Overview

Mfr description
7100226301 3M SURFACE PROTECTION
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Type
    Labeling Tape
  • Color
    White
  • Product Type
    Industrial Adhesive Application Equipment & Parts
  • Manufacturer Upc Number
    00051131368620
  • UPC_NO
    00051131368620

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought