Motion
17869 ADHESIVE TRANSFER TAPE 468MP CLEAR 24"X180YD 5.0 MIL

3M
17869 ADHESIVE TRANSFER TAPE 468MP CLEAR 24"X180YD 5.0 MIL

3M™ Adhesive Transfer Tape 468MP, Clear, 24 in x 180 yd, 5 mil, 1 roll per case
MI ITEM #03162793
MFR #17869 ADHESIVE TRANSFER TAPE 468MP CLEAR 24"X180YD 5.0 MIL
List Price$3,681.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
17869 ADHESIVE TRANSFER TAPE 468MP CLEAR 24"X180YD 5.0 MIL

3M™ Adhesive Transfer Tape 468MP, Clear, 24 in x 180 yd, 5 mil, 1 roll per case
MI ITEM #03162793
MFR #17869 ADHESIVE TRANSFER TAPE 468MP CLEAR 24"X180YD 5.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,681.79/each for your price

Overview

Mfr description
17869 ADHESIVE TRANSFER TAPE 468MP CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Adhesion Strength
    115 (Aluminum) oz-in, 181 (Stainless Steel) oz-in, 65 (Polycarbonate) oz-in, 67 (Acrylic) oz-in, 68 (ABS) oz-in, 69 (PVC) oz-in, 92 (Glass) oz-in
  • Adhesive Thickness
    5.2 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    4.2 mil
  • Length
    180 yd
  • Width
    24 in
  • Color
    Clear
  • Operating Temperature Range
    -40 to +400 °F
  • Manufacturer Upc Number
    00021200178696
  • UPC_NO
    21200178696

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought