Motion
18408 ADHESIVE TRANSFER TAPE DOUBLE LINERED 7952MP CLEAR 24"X36"2.0 MIL

3M
18408 ADHESIVE TRANSFER TAPE DOUBLE LINERED 7952MP CLEAR 24"X36"2.0 MIL

3M™ Adhesive Transfer Tape Double Linered 7952MP, Clear, 24 in x 36 in, 2 mil, 100 sheets per case
MI ITEM #03162803
MFR #18408 ADHESIVE TRANSFER TAPE DOUBLE LINERED 7952MP CLEAR 24"X36"2.0 MIL
Price$20.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18408 ADHESIVE TRANSFER TAPE DOUBLE LINERED 7952MP CLEAR 24"X36"2.0 MIL

3M™ Adhesive Transfer Tape Double Linered 7952MP, Clear, 24 in x 36 in, 2 mil, 100 sheets per case
MI ITEM #03162803
MFR #18408 ADHESIVE TRANSFER TAPE DOUBLE LINERED 7952MP CLEAR 24"X36"2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.42/each

Specifications

Dimensions

  • Adhesive Thickness
    2.3 mil
  • Length
    36 in
  • Liner Thickness
    4.2 mil
  • Width
    24 in

Details

  • Adhesion Strength
    168 (Stainless Steel) oz-in, 52 (PVC) oz-in, 58 (Polycarbonate) oz-in, 61 (Acrylic) oz-in, 62 (ABS) oz-in, 77 (Aluminum) oz-in, 80 (Glass) oz-in
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Upc Number
    50021200184081
  • Operating Temperature Range
    -40 to +400 °F
  • UPC_NO
    50021200184081

Overview

Mfr description
18408 ADHESIVE TRANSFER TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 2 mil nominal adhesive tape delivers exceptional shear strength for metals and HSE plastics
  • Provides very high resistance to solvents and humidity
  • Special PCK layflat liner for increased dimensional stability in high humidity storage, processing, shipping and application conditions
  • Double 4.2 mil PCK layflat liner virtually eliminates curling, buckling and rippling
  • 200MP acrylic adhesive is considered the industry standard for graphic attachment and general industrial joining applications
  • Temporarily repositionable adhesive improves placement accuracy, reducing rework

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought