Motion
18433 SANDBLAST STENCIL - HAND-CUT SPLICE FREE 510 GREEN 30"X10YD

3M
18433 SANDBLAST STENCIL - HAND-CUT SPLICE FREE 510 GREEN 30"X10YD

3M™ Sandblast Stencil Hand-Cut Splice Free 510, Green, 30 in x 10 yd, 45 mil, 1 roll per case
MI ITEM #03162809
MFR #18433 SANDBLAST STENCIL - HAND-CUT SPLICE FREE 510 GREEN 30"X10YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18433 SANDBLAST STENCIL - HAND-CUT SPLICE FREE 510 GREEN 30"X10YD

3M™ Sandblast Stencil Hand-Cut Splice Free 510, Green, 30 in x 10 yd, 45 mil, 1 roll per case
MI ITEM #03162809
MFR #18433 SANDBLAST STENCIL - HAND-CUT SPLICE FREE 510 GREEN 30"X10YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18433 SANDBLAST STENCIL - HAND-CUT
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent for hand-cut and die-cut operations
  • Excellent blast resistance – withstands heavy blasting to create crisper, deeper images
  • Advanced rubber backing is formulated to prevent stretching and design distortion
  • Versatile rubber adhesive is excellent for a variety of surfaces yet still removes cleanly
  • Clear polyester liner adds dimensional stability for die cutting
  • Used in a variety of application methods including hand-cut, die-cut, flatbed and friction fed

Specifications

  • Adhesion Strength
    30 oz-in
  • Adhesive Thickness
    45 mil
  • Length
    10 yd
  • Width
    30 in
  • Color
    Green
  • Manufacturer Upc Number
    00021200184338
  • UPC_NO
    00021200184338

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text