Motion
18440 BUMPON PROTECTIVE PRODUCTS SJ5012 WHITE

3M
18440 BUMPON PROTECTIVE PRODUCTS SJ5012 WHITE

3M™ Bumpon™ Protective Products SJ5012 White, 3000/Case
MI ITEM #03162814
MFR #18440 BUMPON PROTECTIVE PRODUCTS SJ5012 WHITE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18440 BUMPON PROTECTIVE PRODUCTS SJ5012 WHITE

3M™ Bumpon™ Protective Products SJ5012 White, 3000/Case
MI ITEM #03162814
MFR #18440 BUMPON PROTECTIVE PRODUCTS SJ5012 WHITE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18440 BUMPON PROTECTIVE PRODUCTS
  • For industrial/occupational use only. Not for consumer sale or use.
  • All 3M™ Bumpon™ Protective Products feature a urethane composition
  • Easy application with 3M pressure-sensitive adhesives
  • High skid-resistance
  • Won't scratch or stain surfaces
  • Reduces vibration and noise
  • Will not crack or harden

Specifications

  • Color
    White
  • Length
    0.5 in
  • Width
    0.14 in
  • Height
    0.14 in
  • Manufacturer Upc Number
    00021200184406
  • UPC_NO
    00021200184406
  • Application
    - Small Kitchen Appliance Feet - Recessed Application - Notebook Computer Non-Skid Feet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought