1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
18469 BUMPON PROTECTIVE PRODUCTS SJ5514 BLACK
3M™ Bumpon™ Protective Products SJ5514 Black, 1000/Case
MI ITEM #
03162820
MFR #
18469 BUMPON PROTECTIVE PRODUCTS SJ5514 BLACK
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Home and Office
Home and Office Supplies
Surface Protectors
3M 18469 BUMPON PROTECTIVE PRODUCTS SJ5514 BLACK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
18469 BUMPON PROTECTIVE PRODUCTS SJ5514 BLACK
3M™ Bumpon™ Protective Products SJ5514 Black, 1000/Case
MI ITEM #
03162820
MFR #
18469 BUMPON PROTECTIVE PRODUCTS SJ5514 BLACK
Mfr description
18469 BUMPON PROTECTIVE PRODUCTS
For industrial/occupational use only. Not for consumer sale or use.
All 3M™ Bumpon™ Protective Products feature a urethane composition
Easy application with 3M pressure-sensitive adhesives
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
0.52 in
Length
0.812 in
Weight
0.011 lb
Width
0.52 in
Details
Application
Heavier Appliances/Electronic Device Feet - Anti-Skid
Color
Black
Manufacturer Upc Number
00021200184697
UPC_NO
00021200184697
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items