Motion
18815 ADHESIVE TRANSFER TAPE 927 CLEAR 24"X60YD 2.0 MIL

3M
18815 ADHESIVE TRANSFER TAPE 927 CLEAR 24"X60YD 2.0 MIL

Transfer Tape - 60 (Steel) oz-in Adhesive Strength, 0.004 in Liner Thickness, 24.0000 in Width, 360 yd Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #03162832
MFR #18815 ADHESIVE TRANSFER TAPE 927 CLEAR 24"X60YD 2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18815 ADHESIVE TRANSFER TAPE 927 CLEAR 24"X60YD 2.0 MIL

Transfer Tape - 60 (Steel) oz-in Adhesive Strength, 0.004 in Liner Thickness, 24.0000 in Width, 360 yd Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #03162832
MFR #18815 ADHESIVE TRANSFER TAPE 927 CLEAR 24"X60YD 2.0 MIL

Mfr description
18815 ADHESIVE TRANSFER TAPE 927 CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent for foam, gasket attachment and low surface energy plastics such as polyethylene and polypropylene
  • 2 mil thickness designed for thinner applications like splicing film, foils, fabrics and coated papers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    0.002 in
  • Length
    360 yd
  • Liner Thickness
    0.004 in
  • Width
    24.0000 in

Details

  • Adhesion Strength
    60 (Steel) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Densified Kraft Paper
  • Manufacturer Stock Number
    7000123352
  • Manufacturer Upc Number
    00021200188152
  • Operating Temperature Range
    -40 to +250 °F
  • Product Form
    Roll
  • UPC_NO
    00021200188152

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)