Motion
18880 ADHESIVE TRANSFER TAPE 468MP CLEAR 12"X60YD 5.0 MIL

3M
18880 ADHESIVE TRANSFER TAPE 468MP CLEAR 12"X60YD 5.0 MIL

Adhesive Transfer Tape - 115 (Aluminum) oz-in, 181 (Stainless Steel) oz-in, 65 (Polycarbonate) oz-in, 67 (Acrylic) oz-in, 68 (ABS) oz-in, 69 (PVC) oz-in, 92 (Glass) oz-in Adhesive Strength, 4.2 mil Liner Thickness, 12.0000 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #03162837
MFR #18880 ADHESIVE TRANSFER TAPE 468MP CLEAR 12"X60YD 5.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18880 ADHESIVE TRANSFER TAPE 468MP CLEAR 12"X60YD 5.0 MIL

Adhesive Transfer Tape - 115 (Aluminum) oz-in, 181 (Stainless Steel) oz-in, 65 (Polycarbonate) oz-in, 67 (Acrylic) oz-in, 68 (ABS) oz-in, 69 (PVC) oz-in, 92 (Glass) oz-in Adhesive Strength, 4.2 mil Liner Thickness, 12.0000 in Width, 60 yd Length, Acrylic Adhesive Material, Transparent Color
MI ITEM #03162837
MFR #18880 ADHESIVE TRANSFER TAPE 468MP CLEAR 12"X60YD 5.0 MIL

Mfr description
18880 ADHESIVE TRANSFER TAPE 468MP CLEAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Delivers exceptional peel and shear strength for metals and HSE plastics
  • 58# polycoated kraft paper (PCK) liner offers a high strength bond for splicing and laminating applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Adhesive Thickness
    5.2 mil
  • Length
    60 yd
  • Liner Thickness
    4.2 mil
  • Width
    12.0000 in

Details

  • Adhesion Strength
    115 (Aluminum) oz-in, 181 (Stainless Steel) oz-in, 65 (Polycarbonate) oz-in, 67 (Acrylic) oz-in, 68 (ABS) oz-in, 69 (PVC) oz-in, 92 (Glass) oz-in
  • Adhesive Material
    Acrylic Adhesive
  • Color
    Transparent
  • Liner Material
    Polycoated Kraft Paper
  • Manufacturer Stock Number
    7000115503
  • Manufacturer Upc Number
    00021200188800
  • Operating Temperature Range
    -40 to +400 °F
  • Product Form
    Roll
  • UPC_NO
    00021200188800

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)