Motion
18959 SCOTCH DEFINITE LENGTH DISPENSER M82 4"

3M
18959 SCOTCH DEFINITE LENGTH DISPENSER M82 4"

Scotch® Definite Length Tape Dispenser M82, 4 in, 1/Case
MI ITEM #03162842
MFR #18959 SCOTCH DEFINITE LENGTH DISPENSER M82 4"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18959 SCOTCH DEFINITE LENGTH DISPENSER M82 4"

Scotch® Definite Length Tape Dispenser M82, 4 in, 1/Case
MI ITEM #03162842
MFR #18959 SCOTCH DEFINITE LENGTH DISPENSER M82 4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Tape Width
    4 in

Details

  • Color
    Gray
  • For Use With
    Sealing Tape
  • Manufacturer Upc Number
    00021200189593
  • Material
    Metal
  • Package Quantity
    1
  • Tape Included
    Tape Not Included
  • Type
    Tabletop
  • UPC_NO
    00021200189593

Overview

Mfr description
18959 SCOTCH DEFINITE LENGTH DISPENSER
  • For industrial/occupational use only. Not for consumer sale or use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought