Motion
19084 SUPER BOND FILM TAPE 396 TRANSPARENT 1"X36YD

3M
19084 SUPER BOND FILM TAPE 396 TRANSPARENT 1"X36YD

Film Tape - Length: 36 yd, Width: 1 in, Thick: 4.1 mil, Transparent
MI ITEM #03162846
MFR #19084 SUPER BOND FILM TAPE 396 TRANSPARENT 1"X36YD
Price$35.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19084 SUPER BOND FILM TAPE 396 TRANSPARENT 1"X36YD

Film Tape - Length: 36 yd, Width: 1 in, Thick: 4.1 mil, Transparent
MI ITEM #03162846
MFR #19084 SUPER BOND FILM TAPE 396 TRANSPARENT 1"X36YD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.97/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    25 in
  • Thickness
    4.1 mil
  • Width
    1 in

Details

  • Adhesion Strength
    140 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    18 %
  • Manufacturer Stock Number
    7000048489
  • Manufacturer Upc Number
    00021200190841
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    +40 to +200 °F
  • UPC_NO
    00021200190841

Overview

Mfr description
19084 SUPER BOND FILM TAPE 396
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyester backing offers abrasion, chemical and thermal resistance
  • Rubber resin adhesive provides aggressive grab to irregular surfaces
  • Ideal for use on polyethylene and other low surface energy materials
  • Good temperature resistance from 40°F to 200°F
  • Often used in butt splicing and core starting applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought