Motion
19086 SUPER BOND FILM TAPE 396 TRANSPARENT 2"X36YD

3M
19086 SUPER BOND FILM TAPE 396 TRANSPARENT 2"X36YD

Film Tape - Length: 36 yd, Width: 2 in, Thick: 4.1 mil, Transparent
Mi Item #03162847
MFR #19086 SUPER BOND FILM TAPE 396 TRANSPARENT 2"X36YD
Price$86.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19086 SUPER BOND FILM TAPE 396 TRANSPARENT 2"X36YD

Film Tape - Length: 36 yd, Width: 2 in, Thick: 4.1 mil, Transparent
Mi Item #03162847
MFR #19086 SUPER BOND FILM TAPE 396 TRANSPARENT 2"X36YD

Mfr description
19086 SUPER BOND FILM TAPE 396
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyester backing offers abrasion, chemical and thermal resistance
  • Rubber resin adhesive provides aggressive grab to irregular surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.84/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    25 in
  • Thickness
    4.1 mil
  • Width
    2 in

Details

  • Adhesion Strength
    140 oz/in
  • Adhesive Material
    Resin/Rubber
  • Backing Material
    Polyester
  • Color
    Transparent
  • Elongation at Break
    18 %
  • Manufacturer Upc Number
    00021200190865
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    +40 to +200 °F
  • UPC_NO
    00021200190865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)