Motion
19087 SUPER BOND FILM TAPE 396 TRANSPARENT 3"X36YD

3M
19087 SUPER BOND FILM TAPE 396 TRANSPARENT 3"X36YD

3M™ Super Bond™ Film Tape 396, Transparent, 3 in x 36 yd, 4.1 mil, 12 rolls per case
MI ITEM #03162848
MFR #19087 SUPER BOND FILM TAPE 396 TRANSPARENT 3"X36YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19087 SUPER BOND FILM TAPE 396 TRANSPARENT 3"X36YD

3M™ Super Bond™ Film Tape 396, Transparent, 3 in x 36 yd, 4.1 mil, 12 rolls per case
MI ITEM #03162848
MFR #19087 SUPER BOND FILM TAPE 396 TRANSPARENT 3"X36YD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19087 SUPER BOND FILM TAPE 396
  • For industrial/occupational use only. Not for consumer sale or use.
  • Polyester backing offers abrasion, chemical and thermal resistance
  • Rubber resin adhesive provides aggressive grab to irregular surfaces
  • Ideal for use on polyethylene and other low surface energy materials
  • Good temperature resistance from 40°F to 200°F
  • Often used in butt splicing and core starting applications

Specifications

  • Backing Material
    Polyester
  • Adhesive Material
    Rubber
  • Adhesion Strength
    170 (Steel) oz/in
  • Color
    Transparent
  • Length
    36 yd
  • Width
    3 in
  • Thickness
    4.1 mil
  • Elongation at Break
    18 %
  • Tensile Strength
    25 in
  • Operating Temperature Range
    +40 to +200 °F
  • Manufacturer Upc Number
    00021200190872
  • UPC_NO
    00021200190872

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought