Motion
19243 SCOTCH REMOVABLE TAPE 811 1/2"X1296"BOXED

3M
19243 SCOTCH REMOVABLE TAPE 811 1/2"X1296"BOXED

Scotch® Removable Tape 811, 1/2 in x 1296 in Boxed
MI ITEM #03162851
MFR #19243 SCOTCH REMOVABLE TAPE 811 1/2"X1296"BOXED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19243 SCOTCH REMOVABLE TAPE 811 1/2"X1296"BOXED

Scotch® Removable Tape 811, 1/2 in x 1296 in Boxed
MI ITEM #03162851
MFR #19243 SCOTCH REMOVABLE TAPE 811 1/2"X1296"BOXED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19243 SCOTCH REMOVABLE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique Post-it® Notes adhesive technology
  • For layouts and temporary posting of papers
  • Sticks and resticks again and again
  • Matte finish disappears. Write on it with pen, pencil or marker.
  • No drying out. No yellowing
  • Glides off roll smoothly, cuts easily
  • Sticks and resticks
  • Photo safe
  • 1/2 in. x 1296 in., 1 Roll, 1 in. core
  • Removes cleanly from paper
  • Easy-to-apply design that doesn't dry out

Specifications

  • Roll Length
    1296 in
  • Roll Width
    1/2 in
  • Core Diameter
    1 in
  • Color
    Transparent
  • Manufacturer Upc Number
    00021200192432
  • UPC_NO
    00021200192432
  • Package Quantity
    1
  • Weight
    0.075 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought