Motion
19247 SCOTCH REMOVABLE TAPE 811 1"X2592"BOXED

3M
19247 SCOTCH REMOVABLE TAPE 811 1"X2592"BOXED

Scotch® Removable Tape 811, 1 in x 2592 in Boxed
Mi Item #03162854
MFR #19247 SCOTCH REMOVABLE TAPE 811 1"X2592"BOXED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19247 SCOTCH REMOVABLE TAPE 811 1"X2592"BOXED

Scotch® Removable Tape 811, 1 in x 2592 in Boxed
Mi Item #03162854
MFR #19247 SCOTCH REMOVABLE TAPE 811 1"X2592"BOXED

Mfr description
19247 SCOTCH REMOVABLE TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Unique Post-it® Notes adhesive technology
  • For layouts and temporary posting of papers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roll Length
    2592 in
  • Roll Width
    1 in
  • Weight
    0.296 lb

Details

  • Color
    Transparent
  • Manufacturer Upc Number
    00021200192470
  • UPC_NO
    00021200192470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)