Motion
19324 ADHESIVE TRANSFER TAPE DOUBLE LINERED 7962MP CLEAR 24"X36"2.0 MIL

3M
19324 ADHESIVE TRANSFER TAPE DOUBLE LINERED 7962MP CLEAR 24"X36"2.0 MIL

3M™ Adhesive Transfer Tape Double Linered 7962MP, Clear, 24 in x 36 in, 2 mil, 100 sheets per case
MI ITEM #03162858
MFR #19324 ADHESIVE TRANSFER TAPE DOUBLE LINERED 7962MP CLEAR 24"X36"2.0 MIL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19324 ADHESIVE TRANSFER TAPE DOUBLE LINERED 7962MP CLEAR 24"X36"2.0 MIL

3M™ Adhesive Transfer Tape Double Linered 7962MP, Clear, 24 in x 36 in, 2 mil, 100 sheets per case
MI ITEM #03162858
MFR #19324 ADHESIVE TRANSFER TAPE DOUBLE LINERED 7962MP CLEAR 24"X36"2.0 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19324 ADHESIVE TRANSFER TAPE DOUBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 2 mil nominal adhesive tape delivers exceptional shear strength for metals and HSE plastics
  • Provides very high resistance to solvents and humidity
  • Special PCK layflat liner for increased dimensional stability in high humidity storage, processing, shipping and application conditions
  • 4.2 mil and 6.2 mil PCK layflat liners virtually eliminate curling, buckling and rippling
  • 200MP acrylic adhesive is considered the industry standard for graphic attachment and general industrial joining applications
  • Ideal for kiss-cutting and selective die-cutting applications

Specifications

  • Adhesion Strength
    168 (Stainless Steel) oz-in, 52 (PVC) oz-in, 58 (Polycarbonate) oz-in, 61 (Acrylic) oz-in, 62 (ABS) oz-in, 77 (Aluminum) oz-in, 80 (Glass) oz-in
  • Adhesive Thickness
    2.3 mil
  • Liner Material
    Polycoated Kraft Paper
  • Liner Thickness
    4.2 mil
  • Length
    36 in
  • Width
    24 in
  • Color
    Transparent
  • Operating Temperature Range
    -40 to +400 °F
  • Manufacturer Stock Number
    7000115624
  • Manufacturer Upc Number
    50021200193243
  • UPC_NO
    50021200193243

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought