Motion
19917 SCOTCH-WELD EPOXY ADHESIVE 1386 CREAM 1 QT

3M
19917 SCOTCH-WELD EPOXY ADHESIVE 1386 CREAM 1 QT

Scotch-Weld™ One Part Structural Adhesives - 1 qt Package, 1 @ +350°F h Cure Time, White color
MI ITEM #03162871
MFR #19917 SCOTCH-WELD EPOXY ADHESIVE 1386 CREAM 1 QT
List Price$651.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19917 SCOTCH-WELD EPOXY ADHESIVE 1386 CREAM 1 QT

Scotch-Weld™ One Part Structural Adhesives - 1 qt Package, 1 @ +350°F h Cure Time, White color
MI ITEM #03162871
MFR #19917 SCOTCH-WELD EPOXY ADHESIVE 1386 CREAM 1 QT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$651.00/each for your price

Overview

Mfr description
19917 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Exceptionally high strength properties at service temperatures from -70ºF to 250ºF (-57ºC to 121ºC)
  • Higher impact, peel and bond strength than many epoxy based adhesives
  • Easy application by knife coating, trowel, roller coating, pump and high pressure injection methods
  • Excellent retention of strength after aging in typical environments
  • Flammability testing per UL94 HB
  • Wide process window for curing: 300°F to 450°F (150°C to 232°C)

Specifications

  • Cure Time
    1 @ +350°F h
  • Color
    White
  • Flammability
    Flammable
  • Package Type
    Pail
  • Package Size
    1 qt (US)
  • Shear Strength
    2500 @ +74°F (MMM-A-132/MIL-A-8623) psi, 5500 @ +74°F (Average) psi
  • Manufacturer Upc Number
    00021200199172
  • UPC_NO
    00021200199172

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought