Motion
19950 SCOTCH-WELD EPOXY ADHESIVE 1469 CREAM 5 GAL

3M
19950 SCOTCH-WELD EPOXY ADHESIVE 1469 CREAM 5 GAL

3M™ Scotch-Weld™ Epoxy Adhesive 1469, Cream, 5 Gallon Drum (Pail)
MI ITEM #03162874
MFR #19950 SCOTCH-WELD EPOXY ADHESIVE 1469 CREAM 5 GAL
List Price$13,567.05/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19950 SCOTCH-WELD EPOXY ADHESIVE 1469 CREAM 5 GAL

3M™ Scotch-Weld™ Epoxy Adhesive 1469, Cream, 5 Gallon Drum (Pail)
MI ITEM #03162874
MFR #19950 SCOTCH-WELD EPOXY ADHESIVE 1469 CREAM 5 GAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$13,567.05/dr for your price

Overview

Mfr description
19950 SCOTCH-WELD EPOXY ADHESIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent retention of strength after aging in typical environments
  • Exceptionally high strength properties at service temperatures from -70°F to 300°F (-57°C to 149°C)
  • Easy application by knife coating, trowel, roller coating, pump and high pressure injection methods
  • Wide process window for curing: 300°F-450°F (150°C-232°C)

Specifications

  • Cure Time
    2 @ +350°F h
  • Color
    White
  • Flammability
    Flammable
  • Package Type
    Pail
  • Package Size
    5 gal (US)
  • Manufacturer Upc Number
    00021200199509
  • UPC_NO
    00021200199509

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought