Motion
22813 SCOTCH SEALER TAPE 2510 BLACK 36 MM X 55M

3M
22813 SCOTCH SEALER TAPE 2510 BLACK 36 MM X 55M

3M™ Sealer Tape 2510 Black, 36 mm x 55 m, 5.6 mil, 24 per case
Mi Item #03162882
MFR #22813 SCOTCH SEALER TAPE 2510 BLACK 36 MM X 55M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22813 SCOTCH SEALER TAPE 2510 BLACK 36 MM X 55M

3M™ Sealer Tape 2510 Black, 36 mm x 55 m, 5.6 mil, 24 per case
Mi Item #03162882
MFR #22813 SCOTCH SEALER TAPE 2510 BLACK 36 MM X 55M

Mfr description
22813 SCOTCH SEALER TAPE 2510
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium weight crepe paper backing provides good, clean paint lines
  • Will withstand a bake cycle of 200°F/93°C for up to 30 minutes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60.15 yd
  • Thickness
    5.6 mil
  • Weight
    0.577 lb
  • Width
    1.41 in

Details

  • Adhesion Strength
    35 oz-in
  • Backing Material
    Crepe Paper
  • Color
    Black
  • Manufacturer Stock Number
    70006312287
  • Manufacturer Upc Number
    00021200228131
  • Max Operating Temperature
    +200 °F
  • UPC_NO
    00021200228131
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)