Motion
22839 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 36"X1500' 3.4 MIL

3M
22839 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 36"X1500' 3.4 MIL

3M™ High Temperature Paint Masking Film, 7300, Translucent, 36 in x 1500 ft, 3.4 mil, 1 per case
MI ITEM #03162890
MFR #22839 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 36"X1500' 3.4 MIL
List Price$1,899.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22839 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 36"X1500' 3.4 MIL

3M™ High Temperature Paint Masking Film, 7300, Translucent, 36 in x 1500 ft, 3.4 mil, 1 per case
MI ITEM #03162890
MFR #22839 HIGH TEMP PAINT MASKING FILM 7300 TRANSLUCENT 36"X1500' 3.4 MIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,899.32/each for your price

Overview

Mfr description
22839 HIGH TEMP PAINT MASKING FILM 7300
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Type
    Painter's Tape
  • Width
    36 in
  • Length
    1500 ft
  • Thickness
    3.4 mil
  • Color
    Transparent
  • Manufacturer Stock Number
    70006158789
  • Manufacturer Upc Number
    00021200228391
  • UPC_NO
    21200228391

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought