Specifications
Dimensions
- Length60.15 yd
- Thickness5.6 mil
- Weight0.274 lb
- Width49.0000 in
Details
- Adhesion Strength35 oz-in
- Backing MaterialCrepe Paper
- ColorBlack
- Manufacturer Stock Number70006312295
- Manufacturer Upc Number00021200228995
- Max Operating Temperature+200 °F
- UPC_NO00021200228995