Motion
22900 SCOTCH SEALER TAPE 2510 BLACK 24 MM X 55M

3M
22900 SCOTCH SEALER TAPE 2510 BLACK 24 MM X 55M

3M™ Sealer Tape 2510, Black, 24 mm x 55 m, 5.6 mil, 36 per case
MI ITEM #03162901
MFR #22900 SCOTCH SEALER TAPE 2510 BLACK 24 MM X 55M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22900 SCOTCH SEALER TAPE 2510 BLACK 24 MM X 55M

3M™ Sealer Tape 2510, Black, 24 mm x 55 m, 5.6 mil, 36 per case
MI ITEM #03162901
MFR #22900 SCOTCH SEALER TAPE 2510 BLACK 24 MM X 55M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22900 SCOTCH SEALER TAPE 2510
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium weight crepe paper backing provides good, clean paint lines
  • Will withstand a bake cycle of 200°F/93°C for up to 30 minutes
  • Good holding power to help resist lifting or curling
  • Provides easy to use, controlled unwind
  • Crepe paper backing provides good strength and retains integrity when conforming to irregular surfaces and around corners
  • Natural rubber adhesive bonds to a variety of surfaces and provides good instant adhesion
  • Available in black

Specifications

  • Backing Material
    Crepe Paper
  • Length
    60.15 yd
  • Width
    0.94 in
  • Thickness
    5.6 mil
  • Color
    Black
  • Max Operating Temperature
    +200 °F
  • Adhesion Strength
    35 oz-in
  • Manufacturer Stock Number
    70006312303
  • Manufacturer Upc Number
    00021200229008
  • UPC_NO
    00021200229008
  • Weight
    0.38 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text