Motion
22913 SCOTCH POUCH TAPE 824 5"X6"

3M
22913 SCOTCH POUCH TAPE 824 5"X6"

Scotch® Pouch Tape 824, 5 in x 6 in, 12 rolls per case (333 pouches/roll)
Mi Item #03162904
MFR #22913 SCOTCH POUCH TAPE 824 5"X6"
Price$70.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
22913 SCOTCH POUCH TAPE 824 5"X6"

Scotch® Pouch Tape 824, 5 in x 6 in, 12 rolls per case (333 pouches/roll)
Mi Item #03162904
MFR #22913 SCOTCH POUCH TAPE 824 5"X6"

Mfr description
22913 SCOTCH POUCH TAPE 824 5"X6"
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.83/each

Specifications

Dimensions

  • Application Length
    6 in
  • Application Width
    5 in
  • Length
    6 in
  • Tensile Strength
    60 in
  • Thickness
    2.5 mil
  • Weight
    1.034 lb
  • Width
    5 in

Details

  • Adhesion Strength
    50 oz-in
  • Backing Material
    Polypropylene
  • Color
    Clear
  • Elongation at Break
    160 %
  • Manufacturer Stock Number
    70006158169
  • Manufacturer Upc Number
    00021200229138
  • Sheet Quantity
    333
  • UPC_NO
    00021200229138
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)