Motion
23189 FASTENER SJ3519FR HOOK FLAME RESIS S005 BEIGE 3/4"X50YD 0.15"ENG THIC

3M
23189 FASTENER SJ3519FR HOOK FLAME RESIS S005 BEIGE 3/4"X50YD 0.15"ENG THIC

3M™ Flame Resistant Hook Fastener SJ3519FR, Beige, 3/4 in x 50 yd, 4 per case
MI ITEM #03162919
MFR #23189 FASTENER SJ3519FR HOOK FLAME RESIS S005 BEIGE 3/4"X50YD 0.15"ENG THIC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
23189 FASTENER SJ3519FR HOOK FLAME RESIS S005 BEIGE 3/4"X50YD 0.15"ENG THIC

3M™ Flame Resistant Hook Fastener SJ3519FR, Beige, 3/4 in x 50 yd, 4 per case
MI ITEM #03162919
MFR #23189 FASTENER SJ3519FR HOOK FLAME RESIS S005 BEIGE 3/4"X50YD 0.15"ENG THIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23189 FASTENER SJ3519FR HOOK FLAME RESIS
  • For industrial/occupational use only. Not for consumer sale or use.
  • This flame resistant reclosable hook fastener provides durability for thousands of openings and closures for great design flexibility and fast product assembly
  • Flame resistant rubber adhesive offers fast tack, good shear strength and bonds to a variety of substrates, including plastics
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 158°F (70°C)
  • Best suited for applications where flame resistance is required

Specifications

  • Format
    Roll
  • Hook Type
    Hook Only
  • Width
    3/4 in
  • Length
    50 yd
  • Flame Retardant
    Flame Retardant
  • Color
    Beige
  • Max Operating Temperature
    +120 °F
  • Manufacturer Stock Number
    70070578524
  • Manufacturer Upc Number
    00021200231896
  • UPC_NO
    00021200231896

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought