Motion
23194 FASTENER SJ3518FR LOOP FLAME RESIS BLACK 1-1/2"X50YD 0.15"ENG THICK

3M
23194 FASTENER SJ3518FR LOOP FLAME RESIS BLACK 1-1/2"X50YD 0.15"ENG THICK

3M™ Flame Resistant Loop Fastener SJ3518FR, Black, 1 1/2 in x 50 yd, 2 per case
Mi Item #03162922
MFR #23194 FASTENER SJ3518FR LOOP FLAME RESIS BLACK 1-1/2"X50YD 0.15"ENG THICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
23194 FASTENER SJ3518FR LOOP FLAME RESIS BLACK 1-1/2"X50YD 0.15"ENG THICK

3M™ Flame Resistant Loop Fastener SJ3518FR, Black, 1 1/2 in x 50 yd, 2 per case
Mi Item #03162922
MFR #23194 FASTENER SJ3518FR LOOP FLAME RESIS BLACK 1-1/2"X50YD 0.15"ENG THICK

Mfr description
23194 FASTENER SJ3518FR LOOP FLAME RESIS
  • For industrial/occupational use only. Not for consumer sale or use.
  • This flame resistant reclosable fastener provides durability for thousands of openings and closures for great design flexibility and fast product assembly
  • Flame resistant rubber-based adhesive offers fast tack, good shear strength and bonds to a variety of substrates, including plastics
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    50 yd
  • Width
    1-1/2 in

Details

  • Color
    Black
  • Flame Retardant
    Flame Retardant
  • Format
    Roll
  • Hook Type
    Loop Only
  • Manufacturer Stock Number
    70070578474
  • Manufacturer Upc Number
    00021200231940
  • Max Operating Temperature
    +120 °F
  • UPC_NO
    00021200231940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)