Motion
23198 FASTENER SJ3518FR LOOP FLAME RESIS BEIGE 3/4"X50YD 0.15"ENG THICK

3M
23198 FASTENER SJ3518FR LOOP FLAME RESIS BEIGE 3/4"X50YD 0.15"ENG THICK

3M™ Flame Resistant Loop Fastener SJ3518FR, Beige, 3/4 in x 50 yd, 4 per case
MI ITEM #03162925
MFR #23198 FASTENER SJ3518FR LOOP FLAME RESIS BEIGE 3/4"X50YD 0.15"ENG THICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
23198 FASTENER SJ3518FR LOOP FLAME RESIS BEIGE 3/4"X50YD 0.15"ENG THICK

3M™ Flame Resistant Loop Fastener SJ3518FR, Beige, 3/4 in x 50 yd, 4 per case
MI ITEM #03162925
MFR #23198 FASTENER SJ3518FR LOOP FLAME RESIS BEIGE 3/4"X50YD 0.15"ENG THICK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23198 FASTENER SJ3518FR LOOP FLAME RESIS
  • For industrial/occupational use only. Not for consumer sale or use.
  • This flame resistant reclosable fastener provides durability for thousands of openings and closures for great design flexibility and fast product assembly
  • Flame resistant rubber-based adhesive offers fast tack, good shear strength and bonds to a variety of substrates, including plastics
  • Alternative solution to zippers, screws, snaps and more
  • Features good temperature resistance of 158°F (70°C)
  • Best suited for applications where flame resistance is required

Specifications

  • Format
    Roll
  • Hook Type
    Loop Only
  • Width
    3/4 in
  • Length
    50 yd
  • Flame Retardant
    Flame Retardant
  • Color
    Beige
  • Max Operating Temperature
    +120 °F
  • Manufacturer Stock Number
    70070578433
  • Manufacturer Upc Number
    00021200231988
  • UPC_NO
    00021200231988

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought