Motion
23207 DOUBLE COATED FILM TAPE 9589 WHITE 2"X36YD 9.0 MIL

3M
23207 DOUBLE COATED FILM TAPE 9589 WHITE 2"X36YD 9.0 MIL

23207 DOUBLE COATED FILM TAPE 9589 WHITE 2"X36YD 9.0 MIL
Mi Item #03162931
MFR #23207 DOUBLE COATED FILM TAPE 9589 WHITE 2"X36YD 9.0 MIL
Price$122.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
23207 DOUBLE COATED FILM TAPE 9589 WHITE 2"X36YD 9.0 MIL

23207 DOUBLE COATED FILM TAPE 9589 WHITE 2"X36YD 9.0 MIL
Mi Item #03162931
MFR #23207 DOUBLE COATED FILM TAPE 9589 WHITE 2"X36YD 9.0 MIL

Mfr description
23207 DOUBLE COATED FILM TAPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.56/each

Specifications

Details

  • Application
    Carpet Installation, Die-Cutting And Laminating Applications, General Industrial Mounting, Joining And Splicing, Miscellaneous Joining And Holding Where High Initial Tack Is Required
  • Backing Material
    HDPE
  • Carrier Material
    High Density Polyethylene
  • Max Operating Temperature
    49 °C, 120 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)