Motion
23725 FASTENER SJ3576 HOOK BLACK 1"X50YD 4.2 MM ENG THICK

3M
23725 FASTENER SJ3576 HOOK BLACK 1"X50YD 4.2 MM ENG THICK

23725 FASTENER SJ3576 HOOK BLACK 1"X50YD 4.2 MM ENG THICK
MI ITEM #03162953
MFR #23725 FASTENER SJ3576 HOOK BLACK 1"X50YD 4.2 MM ENG THICK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
23725 FASTENER SJ3576 HOOK BLACK 1"X50YD 4.2 MM ENG THICK

23725 FASTENER SJ3576 HOOK BLACK 1"X50YD 4.2 MM ENG THICK
MI ITEM #03162953
MFR #23725 FASTENER SJ3576 HOOK BLACK 1"X50YD 4.2 MM ENG THICK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23725 FASTENER SJ3576 HOOK BLACK
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Format
    Roll
  • Hook Type
    Self-Engaging
  • Width
    1 in
  • Length
    50 yd
  • Flame Retardant
    Not Flame Retardant
  • Color
    Black
  • Max Operating Temperature
    +200 °F
  • Manufacturer Stock Number
    70070484764
  • Manufacturer Upc Number
    00021200237256
  • UPC_NO
    00021200237256

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text