Specifications
Dimensions
- Length1 in
- Width1 in
Details
- ColorBlack
- FormatSquare
- Hook TypeHook and Loop
- Manufacturer Stock Number70070573913
- Manufacturer Upc Number00021200240720
- UPC_NO00021200240720
Overview
Mfr description
24072 DUAL LOCK RECLOSABLE FASTENER
- For industrial/occupational use only. Not for consumer sale or use.