Motion
24306 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 WHITE 1"X36YD 1/16"

3M
24306 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 WHITE 1"X36YD 1/16"

3M™ Double Coated Polyethylene Foam Tape 4496W, White, 1 in x 36 yd, 62 mil, 9 rolls per case
MI ITEM #03162998
MFR #24306 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 WHITE 1"X36YD 1/16"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24306 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 WHITE 1"X36YD 1/16"

3M™ Double Coated Polyethylene Foam Tape 4496W, White, 1 in x 36 yd, 62 mil, 9 rolls per case
MI ITEM #03162998
MFR #24306 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 WHITE 1"X36YD 1/16"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
24306 DOUBLE COATED POLYETHYLENE FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
  • Conformable tape bonds to irregular surfaces
  • Unique acrylic adhesive system provides long term durability
  • Good initial and long-term temperature resistance

Specifications

  • Adhesion Strength
    8 in
  • Color
    White
  • Application
    Bonding
  • Width
    1 in
  • Length
    36 yd
  • Thickness
    1/16 in
  • Tensile Strength
    40 lb/in²
  • Operating Temperature Range
    Maximum of +120 °F
  • Overall Height
    62.5 mm
  • Manufacturer Upc Number
    00021200243066
  • Overall Length
    36 yd
  • UPC_NO
    00021200243066
  • Overall Thickness
    62 mm
  • Overall Width
    1 in
  • Product Type
    Double Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought