Motion
24308 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 WHITE 1/2"X36YD 1/16"

3M
24308 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 WHITE 1/2"X36YD 1/16"

3M™ Double Coated Polyethylene Foam Tape 4496W, White, 1/2 in x 36 yd, 62 mil, 18 rolls per case
MI ITEM #03163000
MFR #24308 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 WHITE 1/2"X36YD 1/16"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24308 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 WHITE 1/2"X36YD 1/16"

3M™ Double Coated Polyethylene Foam Tape 4496W, White, 1/2 in x 36 yd, 62 mil, 18 rolls per case
MI ITEM #03163000
MFR #24308 DOUBLE COATED POLYETHYLENE FOAM TAPE 4496 WHITE 1/2"X36YD 1/16"

Mfr description
24308 DOUBLE COATED POLYETHYLENE FOAM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Black or white, 0.062 in. (1.6 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Overall Height
    62.5 mm
  • Overall Length
    36 yd
  • Overall Thickness
    62 mm
  • Overall Width
    0.5 in
  • Tensile Strength
    40 lb/in²
  • Thickness
    1/16 in
  • Width
    1/2 in

Details

  • Adhesion Strength
    8 in
  • Application
    Bonding
  • Color
    White
  • Manufacturer Upc Number
    00021200243080
  • Operating Temperature Range
    Maximum of +120 °F
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200243080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)